Round sling
Round sling - 1
Round sling - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round sling

Ensures high load-bearing capacity despite low tare weight

  • Material: PES - Polyester
  • Min./max. temperature conditions: -40 to 100 °C
  • EN standard: 1492-2

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Usable length Load-bearing capacity (single direct) Load-bearing capacity (single u-shape) Load-bearing capacity (single noosed) Quantity PU
price/PU
071350 12
1 m 1000 kg 2000 kg 800 kg
1 pcs
071350 13
1.5 m 1000 kg 2000 kg 800 kg
1 pcs
071350 14
2 m 1000 kg 2000 kg 800 kg
1 pcs
071350 26
3 m 2000 kg 4000 kg 1600 kg
1 pcs
071350 16
3 m 1000 kg 2000 kg 800 kg
1 pcs
071350 33
1.5 m 3000 kg 6000 kg 2400 kg
1 pcs
071350 32
1 m 3000 kg 6000 kg 2400 kg
1 pcs
071350 36
3 m 3000 kg 6000 kg 2400 kg
1 pcs
071350 38
4 m 3000 kg 6000 kg 2400 kg
1 pcs
071350 22
1 m 2000 kg 4000 kg 1600 kg
1 pcs
071350 23
1.5 m 2000 kg 4000 kg 1600 kg
1 pcs
071350 24
2 m 2000 kg 4000 kg 1600 kg
1 pcs
071350 34
2 m 3000 kg 6000 kg 2400 kg
1 pcs
071350 28
4 m 2000 kg 4000 kg 1600 kg
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Made from high-strength polyester with woven-in barrel strips



Endless loop



Colour-coded load-bearing capacity designation



Extremely flexible sling for loads of all kinds


  • Protects surfaces

  • Considerably lower risk of injury compared with conventional slings

In accordance with DIN-EN 1492-2, GS-approved