The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Round bowl scoop
Lightweight and durable round bowl scoop for use in food production
Register now and access more than 125,000 products
Variants
Practical and ergonomic design
- Bowl contains a measuring scale
- The spout on both sides makes it suitable for left and right-handed use
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Manufactured from a single piece, which means there are no areas in which bacteria can accumulate
- Smooth surface allows easy cleaning of the scoop
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates HACCP compliance and allergen prevention procedures
Free from phthalates and bisphenol A
Ideal for use in food production to transport, transfer and measure ingredients, fluids, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!