Rough grinding disc for steel and stainless steel Ceraline Longlife & Speed
Rough grinding disc for steel and stainless steel Ceraline Longlife & Speed - 1
Rough grinding disc for steel and stainless steel Ceraline Longlife & Speed - 2
Rough grinding disc for steel and stainless steel Ceraline Longlife & Speed - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rough grinding disc for steel and stainless steel Ceraline Longlife & Speed

The rough grinding disc, specially designed for steel and stainless steel, made of high-performance ceramic abrasive grain with an extremely high service life, maximum removal rate and optimum sanding properties.

  • Drill hole: 22.23 mm
  • Design: Cranked
  • Material to be processed: Steel, Stainless steel
  • Max. circumferential speed: 80 m/s
  • Versatility (points system): 3 of 4 points
  • Service life (points system): 4 of 4 points
  • Removal speed (points system): 4 of 4 points
  • Removal performance (points system): 4 of 4 points

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter x thickness Max. rotation speed Drill hole Design Quantity PU
price/PU
0664881257
125 x 7.0 mm 12250 rpm 22.23 mm Cranked
10 pcs
0664881807
180 x 7.0 mm 8500 rpm 22.23 mm Cranked
10 pcs
0664882307
230 x 7.0 mm 6600 rpm 22.23 mm Cranked
10 pcs
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
Art.-no. ! common.detail.customermaterialnumber !
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
High-performance ceramic abrasive grain and optimum binding system


  • Extremely long service life

  • Maximum and extremely fast material removal

  • Optimum sanding properties

  • Maximum working comfort

  • Cool sanding

  • Low contact pressure


Considerably less stress on the user


Very low vibration due to minimum dimensional and imbalance tolerances


Very high safety reserves and extremely low susceptibility to breakage



Free of iron, chlorine and sulphur

Notice
  • Store in a dry place, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Only use undamaged discs

  • Ensure proper contact pressure

Complies with the highest safety requirements of European Standard EN 12413