Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Rotary laser level RL5-14
Rotary laser level RL5-14 - 1
Rotary laser level RL5-14 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rotary laser level RL5-14

Specifically designed for indoor and outdoor use. Vertical and horizontal alignment for all levelling tasks. The glass-fibre-reinforced composite housing makes the RL5-14 perfect for use on construction sites.
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
Very high levels of accuracy, even in adverse weather conditions


Fulfils ISO 17123-6



Great time-saver


Automatic self-levelling takes just seconds



Remote control for controlling the laser lines



Levelling errors are avoided


Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the stand.



Complete protection against dirt and water


Degree of protection IP67



Li-ion battery pack included


Charging socket for recharging on the device.

3 Years Warranty


on issues of material and production