Rosette pair, rounded
Rosette pair, rounded - 1
Rosette pair, rounded - 2
Rosette pair, rounded - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Rosette pair, rounded

  • Fire protection certified: No
  • Material of the handle/ cover rosette or shield: Die-cast zinc
  • Gloss level: Matt
  • Surface: Nickel plated
  • Suitable for min./max. door thickness: 38-42 mm
  • DIN direction: DIN R/L
  • Environmental Product Declaration: No
  • Type of assembly: Continuous fastening
  • Rosette/ shield shape: Rosette round
  • Rosette diameter: 52 mm
  • Rosette thickness: 6.5 mm
  • Cam diameter: 7 mm
  • Hole distance: 38 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Punched-hole Suitable for Square size Fire protection certified Quantity PU
price/PU
0687170111
KI Interior doors No
0687170113
PC Apartment entrance doors, Interior doors No
0687170112
WC/bathroom Toilet and bathroom doors 8 mm No
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
CAD data  |