Key rosette pair AL 30

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Key rosette pair AL 30

  • Fire protection certified: No
  • Material: Aluminium-plastic
  • Surface: Anodised
  • Suitable for min./max. door thickness: 38-42 mm
  • DIN direction: DIN R/L
  • Type of assembly: Continuous fastening
  • Rosette/ shield shape: Rosette round
  • Rosette thickness: 8 mm
  • Cam diameter: 7 mm
  • Hole distance: 38 mm

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Punched-hole Suitable for Colour Square size Quantity PU
price/PU
0688160041
KI Interior doors, Toilet and bathroom doors, Apartment entrance doors Silver F1
0688160042
WC/bathroom with red/white display Toilet and bathroom doors Silver F1 8 mm
0688160043
PC Apartment entrance doors, Interior doors Silver F1
0688160143
PC Apartment entrance doors, Interior doors Nickel silver F2
0688160981
KI Interior doors Nickel silver F2
0688160982
WC/bathroom with red/white display Toilet and bathroom doors Stainless steel F9 8 mm
0688160983
PC Apartment entrance doors, Interior doors Stainless steel F9
0688160141
KI Interior doors Nickel silver F2
0688160142
WC/bathroom with red/white display Toilet and bathroom doors Nickel silver F2 8 mm
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
CAD data  | 
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
End-to-end mounting


Best possible hold for the rosette

Specified dimensions not binding. Subject to technical changes.