Door handle ZD Nuevo rosette fitting
Door handle ZD Nuevo rosette fitting - 1
Door handle ZD Nuevo rosette fitting - 2
Door handle ZD Nuevo rosette fitting - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle ZD Nuevo rosette fitting

Made from die-cast zinc

  • Fire protection certified: No
  • Bearing Technology: Door handle, fixed, Spring-mounted
  • Material of the handle/ cover rosette or shield: Die-cast zinc
  • Suitable for min./max. door thickness: 38-42 mm
  • Environmental Product Declaration: No
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 34.5 mm
  • Handle length: 130 mm
  • Door handle mount diameter: 15 mm
  • Handle height inc. rosette/ label: 70 mm
  • Rosette/ shield shape: Rosette square
  • Length of rosette: 56 mm
  • Rosette thickness: 9.5 mm
  • Cam diameter: 7.8 mm
  • Hole distance: 38 mm

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Distance (from handle to lock) Punched-hole Suitable for Quantity PU
price/PU
0687171450
Handle/handle 72 mm KI Interior doors
1 pcs
0687171451
Handle/handle 78 mm WC/bathroom Toilet and bathroom doors
1 pcs
0687171452
Handle/handle 72 mm PC Apartment entrance doors, Interior doors
1 pcs
0687171453
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687171454
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687171460
Handle/handle 72 mm KI Interior doors
1 pcs
0687171461
Handle/handle 78 mm WC/bathroom Toilet and bathroom doors
1 pcs
0687171462
Handle/handle 72 mm PC Apartment entrance doors, Interior doors
1 pcs
0687171463
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687171464
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687171470
Handle/handle 72 mm KI Interior doors
1 pcs
0687171471
Handle/handle 78 mm WC/bathroom Toilet and bathroom doors
1 pcs
0687171472
Handle/handle 72 mm PC Apartment entrance doors, Interior doors
1 pcs
0687171473
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687171474
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
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
CAD data  | 
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
Best possible hold


The handle and the base rosette are securely attached end-to-end using metric screws for the best possible hold.

Notice

The door handle fittings include an unmounted square expanding pin or steel door spindle ■ 8 mm.



Winding soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Specified dimensions not binding. Subject to technical changes!