The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ZD 39 door handle, escutcheon fitting
High-quality door handle fittings made of die-cast zinc
Register now and access more than 125,000 products
Variants
- The door handles have a spring support on both sides, which relieves the door lock
- The support cams and the mounting, which uses exclusively metric screws, provide the best possible hold for the escutcheons
- The cover escutcheons are screwed on in this model
- The door handles are firmly connected to the base escutcheon
The door handle fittings include an unmounted square expanding pin or steel door spindle ■ 8 mm.
Winding soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.
Specified dimensions not binding. Subject to technical changes!
Can be used for private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!