Door handles ZD 34 rosette fittings
Door handles  ZD 34 rosette fittings - 1
Door handles  ZD 34 rosette fittings - 2
Door handles  ZD 34 rosette fittings - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handles ZD 34 rosette fittings

  • Fire protection certified: No
  • Bearing Technology: Door handle, fixed, Spring-mounted
  • Material of the handle/ cover rosette or shield: Die-cast zinc
  • Gloss level: Polished/matt
  • Suitable for min./max. door thickness: 38-42 mm
  • Environmental Product Declaration: No
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 36.5 mm
  • Handle length: 120 mm
  • Door handle mount diameter: 15 mm
  • Handle height inc. rosette/ label: 67.8 mm
  • Rosette/ shield shape: Rosette round
  • Rosette diameter: 52.5 mm
  • Rosette thickness: 11 mm
  • Cam diameter: 7.8 mm
  • Hole distance: 38 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Distance (from handle to lock) Punched-hole Suitable for Quantity PU
price/PU
0687171133
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687171132
Handle/handle 72 mm PC Apartment entrance doors, Interior doors
1 pcs
0687171134
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687171131
Handle/handle 78 mm WC/bathroom Toilet and bathroom doors
1 pcs
0687171130
Handle/handle 72 mm KI Interior doors
1 pcs
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
CAD data  | 
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
Best possible hold


The handle and the base rosette are securely attached using metric screws throughout for the best possible hold.

Notice

The door handle fittings come with a loose square expanding pin or steel door spindle of ■ 8 mm.



Winding soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Specified dimensions not binding. Subject to technical changes!