The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door handles ZD 301
ClickFix - tool-free mounting of door handle
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Rapid, tool-free mounting of door handle
The door handle is mounted quickly and efficiently without the use of tools and setscrews, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end-to-end.
Tested long-term functionality
Maximum demand is 200,000 cycles according to EN 1906, this door handle has been tested to 1,000,000 cycles.
10-year guarantee
with PVD coating
Door handle fittings include an unmounted square full pin or spindle ■ 7/8 mm
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. bedroom, toilet/bathroom and apartment entrance doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!