Welcome to Würth Germany For trade customers only
Door handle ZD 300
Door handle ZD 300 - 1
Door handle ZD 300 - 2
Door handle ZD 300 - 3
Door handle ZD 300 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle ZD 300

ClickFix — tool-free mounting of door handle

See product details

Available in 2 versions
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
Rapid, tool-free mounting of door handle


The door handle is mounted quickly and efficiently without the use of tools and grub screws, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.



Simple assembly and best possible hold


Handles and base rosette are mounted separately for easier access and are attached end-to-end using special chipboard screws.



Tested long-term functionality


Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.



10-year guarantee


With PVD coating

Notice

Door handle fittings include an unmounted square solid spindle or steel door spindle ■ 7/8 mm.

Specified dimensions not binding. Subject to technical changes!