Door handles ZD 21 rosette fitting
Door handles  ZD 21 rosette fitting - 1
Door handles  ZD 21 rosette fitting - 2
Door handles  ZD 21 rosette fitting - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handles ZD 21 rosette fitting

  • Fire protection certified: No
  • Bearing Technology: Door handle, fixed, Spring-mounted
  • Material of the handle/ cover rosette or shield: Die-cast zinc
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 38-42 mm
  • Environmental Product Declaration: No
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 35 mm
  • Handle length: 142 mm
  • Door handle mount diameter: 15 mm
  • Handle height inc. rosette/ label: 57 mm
  • Rosette/ shield shape: Rosette round
  • Rosette diameter: 52 mm
  • Rosette thickness: 11 mm
  • Cam diameter: 7.8 mm
  • Hole distance: 38 mm

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Distance (from handle to lock) Punched-hole Suitable for Quantity PU
price/PU
0687170301
Handle/handle 78 mm WC/bathroom Toilet and bathroom doors
1 pcs
0687170302
Handle/handle 72 mm PC Apartment entrance doors, Interior doors
1 pcs
0687170300
Handle/handle 72 mm KI Interior doors
1 pcs
0687170310
Handle/handle 72 mm KI Interior doors
1 pcs
0687170303
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687170311
Handle/handle 78 mm WC/bathroom Toilet and bathroom doors
1 pcs
0687170312
Handle/handle 72 mm PC Apartment entrance doors, Interior doors
1 pcs
0687170313
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687170304
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687170314
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
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
CAD data  | 
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
Best possible hold


The handle and the base rosette are securely attached end-to-end using metric screws for the best possible hold.



Consistent design


Matching window handles available

Notice

The door handle fittings include an unmounted square expanding pin or steel door spindle ■ 8 mm.



Winding soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Dimensions subject to change. Subject to technical changes!