The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
A 705 door handle
The handle fitting gives the interior door a personal touch, the rosettes are very flat and are fixed invisibly.
Register now and access more than 125,000 products
Variants
- Very simple assembly and best-possible hold
- Handles and base rosette are mounted separately for easier access, rosettes are attached simply through special support cams that are pressed together in an infinitely variable arrangement
- Flush look
- Without the rosettes being milled into the door leaf
Door handle fittings include a split square ■ 8 mm.
Specified dimensions not binding. Subject to technical changes!
Can be used for private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!