Door handle A 605
Door handle A 605 - 1
Door handle A 605 - 2
Door handle A 605 - 3
Door handle A 605 - 4
Door handle A 605 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 605

Tested to 2,000,000 cycles.

  • Fire protection certified: No
  • Shape of door handle: GE (Frankfurt type)
  • Bearing Technology: Door handle, fixed, Spring-mounted, Ball-bearing
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 38-45 mm
  • Standards: EN 1906
  • Utilisation category: Class 4
  • Environmental Product Declaration: Yes
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 63 mm
  • Handle length: 130 mm
  • Handle height inc. rosette/ label: 66 mm
  • Rosette/ shield shape: Rosette round
  • Rosette diameter: 55 mm
  • Rosette thickness: 9 mm
  • Cam diameter: 8 mm
  • Hole distance: 38 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Distance (from handle to lock) Punched-hole Suitable for Quantity PU
price/PU
0687156050
Handle/handle 72 mm KI Building doors, Interior doors
1 pcs
0687156051
Handle/handle 78 mm WC/bathroom with red/white display Building doors, Toilet and bathroom doors
1 pcs
0687156052
Handle/handle 72 mm PC Building doors, Apartment entrance doors, Interior doors
1 pcs
0687156053
Handle/knob 72 mm PC Building doors, Apartment entrance doors
1 pcs
0687156054
Handle/knob 72 mm PC Building doors, Apartment entrance doors
1 pcs
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
CAD data  | 
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
Best possible hold


Handle and base plate are permanently connected to ensure best possible hold and are attached using metric screws end-to-end.

Notice

Door handle fittings include a square spindle or steel door spindle with front borehole ■ 8 mm.


Delivery time approx. 10 working days.

Classification key: 4 | 7 | - | 0 | 1 | 5 | 0 | B


Category of use: 4


Durability: 7


Door dimensions: -


Fire resistance: 0


Safety: 1


Corrosion resistance and temperature: 5


Anti-burglary protection: 0


Construction type: B

Specified dimensions not binding. Subject to technical changes.