Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
A 605 FS door handle
A 605 FS door handle - 1
A 605 FS door handle - 2
A 605 FS door handle - 3
A 605 FS door handle - 4
A 605 FS door handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 605 FS door handle

Fire protection tested, meets the valid requirements for fire protection and escape doors

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The door handles can be screwed onto the base rosette, spring-loaded with a 90° stop including maintenance-free, closed ball bearings with integrated flexible bearings for the door handle guide

  • The continuous screw connection with metric screws and support cam provide optimal support for the rosette

  • Maximum requirement according to EN 1906 is 200,000 cycles. This door handle has been tested to 1,000,000 cycles
Notice

Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 9 mm.


Delivery time: approx. 10 working days.



Door handles can also be supplied with an anti-bacterial surface by special order.

Specified dimensions not binding. Subject to technical changes.