Door handle A 602
Door handle  A 602 - 1
Door handle  A 602 - 2
Door handle  A 602 - 3
Door handle  A 602 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 602

Tested to 2,000,000 cycles! Particular suitability for the fire protection and panic sectors.

  • Suitable for: Fire protection doors
  • Shape of door handle: U
  • Fire protection certified: Yes
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 40-65 mm
  • Distance (from handle to lock): 72 mm
  • Standards: EN 1906, DIN 18273
  • Utilisation category: Class 4
  • Environmental Product Declaration: Yes
  • Bearing Technology: Door handle, fixed, Spring-mounted, Ball-bearing
  • Insertion depth: 38 mm
  • Handle length: 141 mm
  • Handle diameter: 21 mm
  • Door handle mount diameter: 17.8 mm
  • Rosette diameter: 55 mm
  • Rosette thickness: 9 mm
  • Cam diameter: 8 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Punched-hole Square size Spindle Quantity PU
price/PU
0687157032
Handle/knob PC 9 mm With M12 thread roll
1 pcs
0687157033
Handle/knob PC 9 mm With M12 thread roll
1 pcs
0687157037
Handle Blind (without hole) 9 mm With M8 thread
1 pcs
0687157034
Handle/knob PC 9 mm With M12 thread roll
1 pcs
0687157039
Handle/blind PC 9 mm/60 mm/60 mm
1 pcs
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
CAD data  | 
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
Fire protection tested


Meets the specific requirements for fire doors and panic doors



Best possible hold


Handle and base plate are permanently connected to ensure the best possible hold and are attached end-to-end using metric screws.

Notice

Door handle fittings include an unmounted square, spindle or panic pin with front borehole ■ 9 mm.


Delivery time: approx. 10 working days.

Classification key: 4 | 7 | - | B1 | 1 | 5 | 0 | B


Category of use: 4


Long-term functionality: 7


Door dimensions: -


Fire resistance: B1


Safety level: 1


Corrosion resistance and temperature: 5


Anti-burglary protection: 0


Construction type: B

Specified dimensions not binding. Subject to technical changes.