The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
A 602 FS door handle
Fire protection tested, meets the valid requirements for fire protection and escape doors
Register now and access more than 125,000 products
Variants
- The door handles can be screwed onto the base rosette, spring-loaded with a 90° stop including maintenance-free, closed ball bearings with integrated flexible bearings for the door handle guide
- The continuous screw connection with metric screws and support cam provide optimal support for the rosette
- Maximum requirement according to EN 1906 is 200,000 cycles. This door handle has been tested to 1,000,000 cycles
Door handle fittings include an unmounted square, spindle or panic pin with front borehole ■ 9 mm.
Delivery time: approx. 10 working days.
Door handles can also be supplied with an anti-bacterial surface by special order.
Specified dimensions not binding. Subject to technical changes.
For public areas, e.g. fire doors, panic doors and smoke protection doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!