Door handles A 55
Door handles A 55 - 1
Door handles A 55 - 2
Door handles A 55 - 3
Door handles A 55 - 4
Door handles A 55 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handles A 55

High-quality stainless steel fitting with square screw-on rosette

  • Fire protection certified: No
  • Shape of door handle: GE (Frankfurt type)
  • Bearing Technology: Door handle, fixed, Spring-mounted
  • Material: Stainless steel A2
  • Gloss level: Matt
  • Surface: Powder-coated
  • Suitable for min./max. door thickness: 38-47 mm
  • Standards: EN 1906
  • Utilisation category: Class 3
  • Environmental Product Declaration: No
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 65 mm
  • Handle length: 130 mm
  • Handle diameter: 19
  • Door handle mount diameter: 15.8 mm
  • Handle height inc. rosette/ label: 68 mm
  • Rosette diameter: 51 mm
  • Rosette thickness: 7 mm
  • Cam diameter: 7 mm
  • Hole distance: 38 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Distance (from handle to lock) Punched-hole Suitable for Quantity PU
price/PU
0687150303
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687150300
Handle/handle 72 mm KI oval Interior doors
1 pcs
0687150304
Handle/knob 72 mm PC Apartment entrance doors
1 pcs
0687150302
Handle/handle 72 mm PC Interior doors, Apartment entrance doors
1 pcs
0687150301
Handle/handle 78 mm WC/bathroom Toilet and bathroom doors
1 pcs
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
CAD data  | 
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
  • Easy mounting: Handles and base rosette are mounted separately for easier access and are attached using exclusively metric screws

  • High-quality handle bearing

  • Fitted with return springs on both sides
Notice

Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.