Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
A 507 Click door handle
A 507 Click door handle - 1
A 507 Click door handle - 2
A 507 Click door handle - 3
A 507 Click door handle - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 507 Click door handle

Quick, easy and safe installation of a fitting

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Door handle, pivot-mounted, mounted with return spring on both sides on steel/plastic base rosette to guarantee that the door handle will return to the horizontal position after actuation

  • One-sided pre-mounted door handle, collar and fastening bolts to save time during assembly

  • Base rosette is easy to install since the door handle is only slotted in once the two rosettes have been installed, maintaining a firm connection

  • After assembly, the door handles are firmly connected to the base rosette; type B circlip pliers are required for loosening

  • Continuous mounting with metric screws and pre-mounted support cam offers the best possible grip for the rosette
Notice

The door handle includes an unmounted square solid pin or solid spindle ■ 8 mm. Door handles can also be supplied with an anti-bacterial surface by special order.

Dimensions subject to change. Subject to technical changes.