Welcome to Würth Germany For trade customers only
Door handles A 505
Door handles A 505 - 1
Door handles A 505 - 2
Door handles A 505 - 3
Door handles A 505 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handles A 505

Best-possible hold

See product details

Available in 3 versions
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
  • The handle and base rosette are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for the rosette
Notice

The door handle includes an unmounted square solid pin or solid spindle ■ 8 mm with M12 thread.

Dimensions subject to change. Subject to technical changes.