Door handle A 503 FS
Door handle  A 503 FS - 1
Door handle  A 503 FS - 2
Door handle  A 503 FS - 3

For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 503 FS

L shaped

  • Suitable for: Fire protection doors, Smoke protection doors
  • Fire protection certified: Yes
  • Punched-hole: PC
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 40-65 mm
  • Distance (from handle to lock): 72 mm
  • Square size: 9 mm
  • DIN direction: DIN R/L
  • Standards: EN 1906, DIN 18273
  • Utilisation category: Class 4
  • Environmental Product Declaration: Yes
  • Bearing Technology: Door handle, fixed, With plastic bearing
  • Insertion depth: 44 mm
  • Handle length: 125 mm
  • Handle diameter: 21 mm
  • Door handle mount diameter: 17.8 mm
  • Rosette diameter: 55 mm
  • Rosette thickness: 8 mm
  • Cam diameter: 8 mm
  • Hole distance: 38 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Spindle Knob/handle plate/loop handle Knob diameter Quantity PU
price/PU
0687155033
Handle/knob With M8 thread 50 mm
1 pcs
0687155036
Handle/blind With M8 thread Solid
1 pcs
0687155032
Handle/handle
1 pcs
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
CAD data  | 
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
The door handles are pivot-mounted on metal base rosette with cams


This connection is especially designed for doors subject to heavy loads



End-to-end mounting


Best possible hold for the rosette

Notice

Door handle fittings include an unmounted square full pin or full steel door spindle or panic pin with borehole at front ■ 9 mm.

Classification key: 3 | 7 | - | 0 | 1 | 4 | 0 | A


Utilisation category: 3


Permanent operation capability: 7


Door mass: -


Resistance to fire: 0


Safety: 1


Corrosion resistance and temperature: 4


Burglary protection: 0


Version type: A

Specified dimensions not binding. Subject to technical changes.