Door handle A 502
Door handle  A 502 - 1
Door handle  A 502 - 2
Door handle  A 502 - 3
Door handle  A 502 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 502

For the best possible hold

  • Fire protection certified: No
  • Shape of door handle: U
  • Bearing Technology: Door handle, fixed, With plastic bearing
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 38-45 mm
  • DIN direction: DIN R/L
  • Standards: EN 1906
  • Utilisation category: Class 4
  • Environmental Product Declaration: Yes
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 37 mm
  • Handle length: 141 mm
  • Handle diameter: 21 mm
  • Door handle mount diameter: 17.8 mm
  • Handle height inc. rosette/ label: 68.5 mm
  • Rosette/ shield shape: Rosette round
  • Rosette diameter: 55 mm
  • Rosette thickness: 8 mm
  • Cam diameter: 8 mm
  • Hole distance: 38 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Distance (from handle to lock) Punched-hole Suitable for Quantity PU
price/PU
0687154030
Handle/handle 72 mm KI Office doors, Surgery doors, Interior doors
1 pcs
0687154031
Handle/handle 78 mm WC/bathroom with red/white display Toilet and bathroom doors
1 pcs
0687154032
Handle/handle 72 mm PC Office doors, Surgery doors, Apartment entrance doors, Interior doors
1 pcs
0687154033
Handle/knob 72 mm PC Office doors, Surgery doors, Apartment entrance doors
1 pcs
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
CAD data  | 
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
  • The handle and base rosette are securely connected for the best possible hold

  • Mounted with metric screws throughout
Notice

The door handle includes an unmounted square expanding pin or roller spindle ■ 8 mm.

Specified dimensions not binding. Subject to technical changes.