Door handle A 502
Door handle A 502 - 1
Door handle A 502 - 2
Door handle A 502 - 3
Door handle A 502 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 502

Particular suitability for fire protection sector

  • Shape of door handle: U
  • Fire protection certified: Yes
  • Punched-hole: PC
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 40-65 mm
  • Distance (from handle to lock): 72 mm
  • DIN direction: DIN R/L
  • Utilisation category: Class 4
  • Environmental Product Declaration: Yes
  • Bearing Technology: Door handle, fixed, With plastic bearing
  • Insertion depth: 37 mm
  • Handle length: 141 mm
  • Handle diameter: 21 mm
  • Door handle mount diameter: 17.8 mm
  • Rosette diameter: 55 mm
  • Rosette thickness: 8 mm
  • Cam diameter: 8 mm
  • Hole distance: 38 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for Fitting version Square size Spindle Quantity PU
price/PU
0687155006
Fire protection doors, Smoke protection doors Handle/blind 9 mm With M8 thread
1 pcs
0687155002
Fire protection doors, Smoke protection doors Handle/handle 9 mm
1 pcs
0687155003
Fire protection doors, Smoke protection doors Handle/knob 9 mm With M12 thread roll
1 pcs
0687155009
Panic doors Handle/handle 9 mm/60 mm/60 mm
1 pcs
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
CAD data  | 
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
  • Fire protection tested: meets specific requirements for fire doors

  • Best-possible hold, as the handles and the base rosette are firmly connected

  • Mounted with metric screws throughout
Notice

Door handle fittings include an unmounted square full pin or full steel door spindle or panic pin with borehole at front ■ 9 mm.

Specified dimensions not binding. Subject to technical changes.