Door handle A 405
Door handle A 405 - 1
Door handle A 405 - 2
Door handle A 405 - 3
Door handle A 405 - 4
Door handle A 405 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 405

High-quality property fitting that is easy to install and fulfils higher requirements than EN 1906 class 3 demands.

  • Fire protection certified: No
  • Shape of door handle: GE (Frankfurt type)
  • Bearing Technology: Door handle, loose, Spring-mounted, Ball-bearing
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 36-45 mm
  • Standards: EN 1906
  • Utilisation category: Class 3
  • Environmental Product Declaration: No
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 64 mm
  • Handle length: 135 mm
  • Handle diameter: 20 mm
  • Door handle mount diameter: 15.9 mm
  • Handle height inc. rosette/ label: 67.5 mm
  • Rosette/ shield shape: Rosette round
  • Rosette diameter: 54 mm
  • Rosette thickness: 9.5 mm
  • Cam diameter: 7.5 mm
  • Hole distance: 38 mm

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Distance (from handle to lock) Punched-hole Suitable for Quantity PU
price/PU
0687153050
Handle/handle 72 mm KI Office doors, Surgery doors, Interior doors
1 pcs
0687153051
Handle/handle 78 mm WC/bathroom Toilet and bathroom doors
1 pcs
0687153052
Handle/handle 72 mm PC Office doors, Surgery doors, Apartment entrance doors, Interior doors
1 pcs
0687153053
Handle/knob 72 mm PC Office doors, Surgery doors, Apartment entrance doors
1 pcs
0687153054
Handle/knob 72 mm PC Office doors, Surgery doors, Apartment entrance doors
1 pcs
0687153950
Handle/handle 72 mm KI oval Office doors, Surgery doors, Interior doors
1 pcs
0687153952
Handle/handle 72 mm PC Office doors, Surgery doors, Apartment entrance doors, Interior doors
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Simple assembly and best possible hold


Handles and base rosette are mounted separately for easier access and are attached end-to-end using metric screws.



High-quality handle mount


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used. The door handle is also ball bearing-mounted on each side with a retaining spring.



Tested long-term functionality


Maximum requirement according to EN 1906 is 200,000 cycles, whereas this door handle has been tested to 1,000,000 cycles.

Notice

Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm.

Specified dimensions not binding. Subject to technical changes!