Door handle A 305
Door handle A 305 - 1
Door handle A 305 - 2
Door handle A 305 - 3
Door handle A 305 - 4
Door handle A 305 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 305

Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm.

  • Fire protection certified: No
  • Shape of door handle: GE (Frankfurt type)
  • Bearing Technology: Door handle, fixed, Spring-mounted
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 38-45 mm
  • DIN direction: DIN R/L
  • Standards: EN 1906
  • Utilisation category: Class 3
  • Environmental Product Declaration: Yes
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 63 mm
  • Handle length: 130 mm
  • Handle diameter: 21 mm
  • Door handle mount diameter: 17.8 mm
  • Handle height inc. rosette/ label: 65 mm
  • Rosette/ shield shape: Rosette round
  • Rosette diameter: 55 mm
  • Rosette thickness: 8 mm
  • Cam diameter: 8 mm
  • Hole distance: 38 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Distance (from handle to lock) Punched-hole Suitable for Quantity PU
price/PU
0687152052
Handle/handle 72 mm PC Office doors, Surgery doors, Apartment entrance doors, Interior doors
1 pcs
0687152051
Handle/handle 78 mm WC/bathroom with red/white display Toilet and bathroom doors
1 pcs
0687152053
Handle/knob 72 mm PC Office doors, Surgery doors, Apartment entrance doors
1 pcs
0687152050
Handle/handle 72 mm KI Office doors, Surgery doors, Interior doors
1 pcs
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
CAD data  | 
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
Hard pivoted lever handles with single-sided cable return spring on a plastic base rosette


Ensures return of the door handle to a horizontal position after pressing



Easy mounting of the rosette


The second door handle is only clipped on after installation of the two rosettes, ensuring a fixed connection.



Continuous mounting with metric screws and support cam


Best possible grip for the rosette

Notice

The pre-assembled ■ 8 mm square pin can be released and moved if necessary.

Specified dimensions not binding. Subject to technical changes.