Door handle A 305
Door handle A 305 - 1
Door handle A 305 - 2
Door handle A 305 - 3
Door handle A 305 - 4
Door handle A 305 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 305

Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm.

  • Fire protection certified: No
  • Shape of door handle: GE (Frankfurt type)
  • Bearing Technology: Door handle, fixed, Spring-mounted
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 38-45 mm
  • DIN direction: DIN R/L
  • Standards: EN 1906
  • Utilisation category: Class 3
  • Environmental Product Declaration: Yes
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 63 mm
  • Handle length: 130 mm
  • Handle diameter: 21 mm
  • Door handle mount diameter: 17.8 mm
  • Handle height inc. rosette/ label: 65 mm
  • Rosette/ shield shape: Rosette round
  • Rosette diameter: 55 mm
  • Rosette thickness: 8 mm
  • Cam diameter: 8 mm
  • Hole distance: 38 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Punched-hole Fitting version Suitable for Distance (from handle to lock) Quantity PU
price/PU
0687152052
PC Handle/handle Office doors, Surgery doors, Apartment entrance doors, Interior doors 72 mm
1 pcs
0687152051
WC/bathroom with red/white display Handle/handle Toilet and bathroom doors 78 mm
1 pcs
0687152053
PC Handle/knob Office doors, Surgery doors, Apartment entrance doors 72 mm
1 pcs
0687152050
KI Handle/handle Office doors, Surgery doors, Interior doors 72 mm
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Hard pivoted lever handles with single-sided cable return spring on a plastic base rosette


Ensures return of the door handle to a horizontal position after pressing



Easy mounting of the rosette


The second door handle is only clipped on after installation of the two rosettes, ensuring a fixed connection.



Continuous mounting with metric screws and support cam


Best possible grip for the rosette

Notice

The pre-assembled ■ 8 mm square pin can be released and moved if necessary.

Specified dimensions not binding. Subject to technical changes.