Door handle A 302
Door handle A 302 - 1
Door handle A 302 - 2
Door handle A 302 - 3
Door handle A 302 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 302

Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm.

  • Fire protection certified: No
  • Shape of door handle: U
  • Bearing Technology: Door handle, fixed, Spring-mounted
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 38-45 mm
  • DIN direction: DIN R/L
  • Standards: EN 1906
  • Utilisation category: Class 3
  • Environmental Product Declaration: Yes
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 47 mm
  • Handle length: 141 mm
  • Handle diameter: 21 mm
  • Door handle mount diameter: 17.8 mm
  • Handle height inc. rosette/ label: 69 mm
  • Rosette/ shield shape: Rosette round
  • Rosette diameter: 55 mm
  • Rosette thickness: 8 mm
  • Cam diameter: 8 mm
  • Hole distance: 38 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Distance (from handle to lock) Punched-hole Suitable for Quantity PU
price/PU
0687152033
Handle/knob 72 mm PC Office doors, Surgery doors, Apartment entrance doors
1 pcs
0687152031
Handle/handle 78 mm WC/bathroom with red/white display Toilet and bathroom doors
1 pcs
0687152030
Handle/handle 72 mm KI Office doors, Surgery doors, Interior doors
1 pcs
0687152032
Handle/handle 72 mm PC Office doors, Surgery doors, Apartment entrance doors, Interior doors
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Hard pivoted lever handles with single-sided cable return spring on a plastic base rosette


Ensures return of the door handle to a horizontal position after pressing



Easy mounting of the rosette


The second door handle is only clipped on after installation of the two rosettes, ensuring a fixed connection.



Continuous mounting with metric screws and support cam


Best possible grip for the rosette

Notice

The pre-assembled ■ 8 mm square pin can be released and moved if necessary.

Specified dimensions not binding. Subject to technical changes.