Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
A 202 door handle
A 202 door handle - 1
A 202 door handle - 2
A 202 door handle - 3
A 202 door handle - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 202 door handle

ClickFix - tool-free mounting of door handle

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Simple assembly and best-possible hold


Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end to end.



Rapid, tool-free mounting of door handle


The door handle is mounted quickly and efficiently without the use of tools and grub screws, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.



Tested long-term functionality


Maximum demand is 200,000 cycles according to EN 1906, this door handle has been tested to 1,000,000 cycles.



Consistent design


Matching window handles available

Notice

Door handle fittings include an unmounted square full pin or spindle ■ 7/8 mm.

Specified dimensions not binding. Subject to technical changes!