Door handle A 133
Door handle A 133 - 1
Door handle A 133 - 2
Door handle A 133 - 3
Door handle A 133 - 4
Door handle A 133 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 133

High-quality stainless steel finish with square rosette and concealed ball-bearing technology.

  • Suitable for: Office doors, Surgery doors, Interior doors
  • Fire protection certified: No
  • Bearing Technology: Door handle, loose, Spring-mounted
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 36-45 mm
  • Standards: EN 1906
  • Utilisation category: Class 3
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 64 mm
  • Handle length: 135 mm
  • Door handle mount diameter: 15.9 mm
  • Handle height inc. rosette/ label: 68 mm
  • Rosette diameter: 54 mm
  • Rosette thickness: 9.5 mm
  • Cam diameter: 7.5 mm
  • Hole distance: 38 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Distance (from handle to lock) Punched-hole DIN direction Quantity PU
price/PU
0688151340
Handle/handle 72 mm KI oval DIN R/L
1 pcs
0688151341
Handle/handle 78 mm WC/bathroom DIN R/L
1 pcs
0688151343
Handle/knob 72 mm PC DIN R
1 pcs
0688151344
Handle/knob 72 mm PC DIN L
1 pcs
0688151342
Handle/handle 72 mm PC DIN R/L
1 pcs
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
CAD data  | 
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
Simple assembly and best-possible hold


Handles and base rosette are mounted separately for easier access and are attached end-to-end using metric screws.



High-quality handle bearing


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use. The door handle is also fitted with return springs on both sides.

Notice

Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.

Dimensions subject to change. Subject to technical changes.