Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
A 133 door handle
A 133 door handle - 1
A 133 door handle - 2
A 133 door handle - 3
A 133 door handle - 4
A 133 door handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 133 door handle

High-quality stainless steel finish with square rosette and concealed ball-bearing technology.

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Simple assembly and best-possible hold


Handles and base rosette are mounted separately for easier access and are attached end-to-end using metric screws.



High-quality handle bearing


Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use. The door handle is also fitted with return springs on both sides.

Notice

Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.



Delivery time: approx. 10 working days for lever/handle sets.

Dimensions subject to change. Subject to technical changes.