Welcome to Würth Germany For trade customers only
Door handles A 128
Door handles A 128 - 1
Door handles A 128 - 2
Door handles A 128 - 3
Door handles A 128 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Door handles A 128

High-quality stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands.

See product details

Available in 5 versions
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
  • Simple assembly and best possible hold, as the handles and base rosette are mounted separately for easier access and are attached end-to-end using metric screws.

  • High-quality handle bearing

  • Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use.
Notice

Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.



Delivery time: approx. 10 working days for replacement fittings.

Dimensions subject to change. Subject to technical changes.