Door handle A 125
Door handle A 125 - 1
Door handle A 125 - 2
Door handle A 125 - 3
Door handle A 125 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 125

High-quality stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 requires.

  • Fire protection certified: No
  • Bearing Technology: Door handle, loose, Spring-mounted
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 36-45 mm
  • Standards: EN 1906
  • Utilisation category: Class 3
  • Environmental Product Declaration: No
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 40 mm
  • Handle length: 128 mm
  • Door handle mount diameter: 15.9 mm
  • Handle height inc. rosette/ label: 47.5 mm
  • Width of rosette: 55 mm
  • Rosette thickness: 9.5 mm
  • Cam diameter: 7.5 mm
  • Hole distance: 38 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Fitting version Distance (from handle to lock) Punched-hole Suitable for Quantity PU
price/PU
0688151260
Handle/handle 72 mm KI oval Interior doors
1 pcs
0688151261
Handle/handle 78 mm WC/bathroom Toilet and bathroom doors
1 pcs
0688151262
Handle/handle 72 mm PC Corridor and apartment entrance doors
1 pcs
0688151263
Handle/knob 72 mm PC Corridor and apartment entrance doors
1 pcs
0688151264
Handle/knob 72 mm PC Corridor and apartment entrance doors
1 pcs
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
CAD data  | 
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
  • Simple assembly and best possible hold, as the handles and base rosette are mounted separately for easier access and are attached end-to-end using metric screws.

  • High-quality handle bearing

  • Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use.
Notice

Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.

Specified dimensions not binding. Subject to technical changes!