For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for easier access and using exclusively tapping screws.
High-quality handle bearing
Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use.
Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm
Dimensions subject to change. Subject to technical changes.
For private living areas, e.g. interior doors, WC/bathroom doors and apartment front doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!