For detailed information, other images and documents, please select individual articles from the following table.
A 111 door handle
The A 111 door handle is made of stainless steel and has a polished/matt appearance
Register now and access more than 125,000 products
Variants
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for greater ease of access and are attached using sheet metal screws end-to-end.
High-quality handle mount
Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used.
Door handle fittings include an unmounted square or spindle with front drill hole ■ 8 mm
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. bedroom, toilet/bathroom and apartment entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!