Door handle A 11
Door handle A 11 - 1
Door handle A 11 - 2
Door handle A 11 - 3
Door handle A 11 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 11

  • Fitting version: Handle/handle
  • Fire protection certified: No
  • Bearing Technology: Spring-mounted, Door handle, fixed
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 38-43 mm
  • DIN direction: DIN R/L
  • Environmental Product Declaration: No
  • Type of assembly: Continuous fastening
  • Square size: 8 mm
  • Insertion depth: 41 mm
  • Handle length: 125 mm
  • Door handle mount diameter: 15.8 mm
  • Handle height inc. rosette/ label: 60 mm
  • Rosette diameter: 52 mm
  • Rosette thickness: 7.6 mm
  • Cam diameter: 6.5 mm
  • Hole distance: 38 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Distance (from handle to lock) Punched-hole Suitable for Included in delivery Quantity PU
price/PU
0688150310
72 mm KI oval Interior doors 2 x door handle hole plates, 1 x handle pin 8 x 110 mm, 1 x pair of BB rosettes, 4 x metric screws M4 x 50 mm, 1 x installation instructions/drilling template
1 pcs
0688150311
78 mm WC/bathroom with red/white display Toilet and bathroom doors 2 x door handles, 1 x handle pin 8 x 110 mm, 1 x pair of WC rosettes, 1 x emergency release/latch release/pin 8 x 55 mm, 4 x metric screws M4 x 50 mm, 1 x installation instructions/drilling template
1 pcs
0688150312
72 mm PC Interior doors, Apartment entrance doors 2 x door handles, 1 x handle pin 8 x 110 mm, 1 x pair of PZ rosettes, 4 x metric screws M4 x 50 mm, 1 x installation instructions/drilling template
1 pcs
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
CAD data  | 
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
Very simple assembly and best-possible hold


The handle and the base rosette are securely attached using metric screws end-to-end for the best possible hold.

Notice

Door handle fittings include an unmounted square spindle with front drill hole ■ 8 mm


Winding a soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Specified dimensions not binding. Subject to technical changes!