Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
A 108 door handle
A 108 door handle - 1
A 108 door handle - 2
A 108 door handle - 3
A 108 door handle - 4

For detailed information, other images and documents, please select individual articles from the following table.

A 108 door handle

High-quality stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 requires.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The door handle has an oval-tipped cross section

  • Simple assembly and best-possible hold, since the handles and base rosette are mounted separately for easier access and are attached end-to-end using tapping screws

  • High-quality handle bearing

  • Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use
Notice

Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.



Delivery time: approx. 10 working days for lever/handle sets.

Dimensions subject to change. Subject to technical changes.