For detailed information, other images and documents, please select individual articles from the following table.
A 108 door handle
High-quality stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 requires.
Register now and access more than 125,000 products
Variants
- The door handle has an oval-tipped cross section
- Simple assembly and best-possible hold, since the handles and base rosette are mounted separately for easier access and are attached end-to-end using tapping screws
- High-quality handle bearing
- Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability during use
Door handle fittings include an unmounted square or steel door spindle with front drill hole ■ 8 mm.
Delivery time: approx. 10 working days for lever/handle sets.
Dimensions subject to change. Subject to technical changes.
Can be used in private living areas, e.g. bedroom, bathroom and apartment front doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!