For detailed information, other images and documents, please select individual articles from the following table.
A 102 door handle
High-quality stainless steel fitting for private homes that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
Register now and access more than 125,000 products
Variants
Simple assembly and best possible hold
Handles and base rosette are mounted separately for easier access and are attached end-to-end using tapping screws.
High-quality handle mount
Clearance-free connection with angular movement ≤ 1 mm between the handle and motion element in the rosette ensures stability when used.
Consistent design
Matching window handles available
Door handle fittings include an unmounted square spindle or steel door spindle with front drill hole ■ 8 mm.
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!