The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Rope guide, rope system non-traversable
Rope guide 45°, 95° and 130° for safety harness system for installing on single anchor points with national technical approval
Register now and access more than 125,000 products
Variants
- Mounting on intermediate or end/corner support (only with 40/43 mm diameter) with national technical approval
- Continuous fall arrester on roofs and on/in buildings for ergonomic work
- Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall
- Resistant to corrosion and weathering: made of stainless steel (min. A2)
- 8 mm thick stainless steel cable (V4A)
The 45° (0838906654), 95° (0838906655), 130° (0838906656) rope guide is used at the corners of non-traversable rope systems; it is attached between the rope and the strap.
- Observe the installation instructions and approval for the fasteners and single anchor point!
- The maximum number of people depends on the substructure and geometry (see national technical approval)
- Maximum rope length: 200 m
- National technical approval Z-14.9-866
- Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Suitable for securing up to a maximum of 4 persons in conjunction with personal protective equipment against falling
- Installation possible on the roof, overhead and in buildings
- Installation possible on single anchor points with national technical approval, European Technical Assessment (ETA), approval in individual cases, general type approval, project-related type approval (Berlin) and measured rigid surfaces (steel, concrete components)
- Use in corrosion resistance class (CRC) II permitted
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!