The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Roof railing systems with base strip
Easy-to-install roof railing system STANDARD with base strip
Register now and access more than 125,000 products
Variants
- Height adjustment up to 3 cm
- Angle adjustment of 6°, 16° and 30°
- The railing system can be folded completely
- The overall height at the highest point is 116 cm
- STANDARD system also available with plastic weights
- Post spacing up to 280 cm possible
- Support arm length of 135 cm
- For parapet height from 5 to 15 cm (see installation instructions)
- Base strip including fastening material
- Parapet-free mounting is possible and approved by adding additional ballast weights
Tested in line with DIN EN13374:2019 Class A+B
Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures. Eliminates the risk of falling from the slab edges (e.g.: roof edge, non-puncture-proof light dome and light strips). The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!