For detailed information, other images and documents, please select individual articles from the following table.
Roof railing system, wall
Easy-to-mount railing system for direct mounting on the wall
Register now and access more than 125,000 products
Variants
- Adjustable post distance to the parapet 3.5 to 8 cm
- Wall closure with stainless steel wall holder possible (certified)
- Free wall closure without mounting fixings on the wall
- The hand and knee rail are positioned max. 10 cm from the wall (certified)
- Height of the railing depending on the parapet, height of the post, however, 109 cm
- Post spacing up to 280 cm possible
Includes fastening material
This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.
Tested in line with EN 13374 (2019) Class A+B
Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures. Eliminates the risk of falling from the slab edges (e.g.: roof edge, non-puncture-proof light dome and light strips). The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!