Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Roof railing system tub short

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roof railing system tub short

Easy-to-install roof railing system WANNE

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Height adjustment up to 3 cm

  • Angle adjustment of 6°, 16° and 30°

  • The railing post can be folded

  • The total height at the highest point is 116 cm

  • Post spacing up to 2.8 m possible

  • Support arm length of 75 cm

  • Base strip mounting is easy to perform

  • SHORT version

  • Support arm installation with tubs (filled with gravel)

  • Parapet-free mounting is possible and approved by adding additional ballast weights
Notice

Intended for temporary use. Additional freight costs due to bulk goods are incurred for shipping.

Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016