The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Roof railing system tub short
Easy-to-install roof railing system WANNE
Register now and access more than 125,000 products
Variants
- Height adjustment up to 3 cm
- Angle adjustment of 6°, 16° and 30°
- The railing post can be folded
- The total height at the highest point is 116 cm
- Post spacing up to 2.8 m possible
- Support arm length of 75 cm
- Base strip mounting is easy to perform
- SHORT version
- Support arm installation with tubs (filled with gravel)
- Parapet-free mounting is possible and approved by adding additional ballast weights
Intended for temporary use. Additional freight costs due to bulk goods are incurred for shipping.
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
- Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures
- Elimination of the risk of falling at slab edges (e.g. roof edge, non-puncture-proof light dome and light strips)
- The guardrails are secured as a self-supporting system with gravel-filled tubs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!