The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PLUS roof railing system tub without base strip
Easy-to-install roof railing system
Register now and access more than 125,000 products
Variants
- Height adjustment up to 20 cm: Total height at the highest point can be set to anywhere between 116 cm and 136 cm
- Angle adjustment of 6°, 16° and 30°
- Railing system can be completely folded up
- Post spacing up to 280 cm possible
- Support arm length can be set to anywhere between 108 cm and 135 cm
- For parapet height from 5 to 15 cm (see installation instructions)
- Base strip including fastening material
- Parapet-free mounting is possible and approved by adding additional ballast weights
- The material to fill the tubs is not included in the scope of delivery
- This item is subject to extra transport costs and, if applicable, a minimum quantity surcharge. Please contact your local Würth sales representative in this respect.
- Tested in accordance with DIN EN13374:2019 Class A+B
Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures. Reduces the risk of falling at slab edges (e.g. roof edge, non-puncture-proof light dome and light strips). The guardrails are a self-supporting system secured with filled tubs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!