Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PLUS roof railing system tub with toeboard

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PLUS roof railing system tub with toeboard

Easy-to-install roof railing system

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Height adjustment up to 20 cm: Total height at the highest point can be set to anywhere between 116 cm and 136 cm

  • Angle adjustment of 6°, 16° and 30°

  • Railing system can be completely folded up

  • Post spacing up to 280 cm possible

  • Support arm length can be set to anywhere between 108 cm and 135 cm

  • For parapet height from 5 to 15 cm (see installation instructions)
Notice
  • Toeboard including fastening material

  • Parapet-free mounting is possible and approved by adding additional ballast weights

  • The material to fill the tubs is not included in the scope of delivery

  • This item is subject to extra transport costs and, if applicable, a minimum quantity surcharge. Please contact your local Würth sales representative for more information.

  • Tested in accordance with DIN EN13374:2019 Class A+B