Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Roof railing systems KURZ Without base strip

For detailed information, other images and documents, please select individual articles from the following table.

Roof railing systems KURZ Without base strip

Easy-to-install roof railing system KURZ without base strip

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Height adjustment up to 3 cm

  • Angle adjustment of 6°, 16° and 30°

  • The railing system can be folded

  • Base strip mounting is easy to perform

  • The total height at the highest point is 116 cm

  • Post spacing up to 280 cm possible

  • Support arm length of 75 cm

  • KURZ system also available with plastic weights

  • For parapet height from 15 cm (see installation instructions)
Notice
  • Parapet-free mounting is possible and approved by adding additional ballast weights

  • Edge protection systems STANDARD, KURZ and PLUS can be combined with each other


This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.

Tested in line with EN 13374 (2019) Class A+B