For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Height compensation of up to 25 mm
Roof unevenness can be easily compensated by the mounting rail
Ribbing on bracket
Optimum positive and friction locking
Fully pre-assembled
Mounting rail, 39 x 37 mm, 47 x 37 mm and 60 x 37 mm, can be attached to the roof hook without preparatory work
Maximum load values supported by roof tiles
- Pressure parallel to roof surface: 0.59 kN
- Pressure perpendicular to roof surface: 1.05 kN
- Tensile force perpendicular to roof surface: -1.05 kN
We recommend using two ASSY 3.0 wood screws, countersunk 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!