For detailed information, other images and documents, please select individual articles from the following table.
PLUS roof hook single lap
With quick connection and for installation on slanted roofs
- Base hole diameter: 9 mm
- Material: Stainless steel A2, 1.4301
- Surface: Plain
- Baseplate width: 30 mm
- Baseplate length: 305 mm
- Product weight (per item): 650 g
- Material number: Stainless steel A2, 1.4301
- Baseplate length x baseplate width x baseplate thickness: 305 x 30 x 5 mm
Register now and access more than 125,000 products
Variants
- Including quick installation adapter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!