Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Roof hook Aluminium
Roof hook Aluminium - 1
Roof hook Aluminium - 2

For detailed information, other images and documents, please select individual articles from the following table.

Roof hook Aluminium

Adjustable 3-ways, 9 mm Ø drilled base

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Aluminium (EN-AW-6082 T6)


Low weight



Adjustable height and sides for flexibility


  • Variable bar height in roof batten area

  • Laterally adjustable in roof batten area

  • Height adjustment of up to 20 mm in rail area


Ribbing on bracket


Optimum positive and friction locking



Fully pre-assembled


Mounting rail, 39 x 37 mm, 47 x 37 mm and 60 x 37 mm, can be attached to the roof hook without preparatory work.



Maximum load values without resting on roof tiles


  • Pressure parallel to roof surface: 0.7 kN

  • Pressure perpendicular to roof surface: 1.5 kN

  • Tensile force perpendicular to roof surface: -1.5 kN
Notice

We recommend using two ASSYplus pan head wood screws, 8 x 100 mm, or 8 x 120 mm, A2 stainless steel, to attach each roof hook to the rafters

Standard DIN 1052 or the applicable general technical approval must be complied with when attaching all roof hooks. If counter battens etc. are present, the screws must be extended by the corresponding thickness.