For detailed information, other images and documents, please select individual articles from the following table.
Roof hooks adjustable 3-ways Aluminium
Aluminium (EN-AW-6082 T6)
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Low weight
Flexible thanks to the possibility of height/lateral adjustments
- Variable rib height in roof batten area
- Lateral adjustment in roof batten area
- Height adjustment in rail area: Up to 20 mm
Fluting on bar
Optimum positive and non-positive fit
Entirely pre-assembled
Mounting rail 39x37, 47 x 37 and 60 x 37 can be attached to the roof hook without any preliminary work
Maximum load values without using the roof tile as support
- Pressure parallel to roof surface: 0.7 kN
- Pressure perpendicular to roof surface: 1.5 kN
- Tensile force perpendicular to roof surface: -1.5 kN
We recommend using three DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively three ASSY pan head wood screws, 6 x 80 mm or 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.
Standard DIN 1052 or the applicable general technical approval must be complied with when attaching all roof hooks. If counter battens etc. are present, the screws must be extended by the corresponding thickness.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!